ADJUSTABLE YELLOW TIRE CRAYON STICK
829.553
- UNSPSC 44121709
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 12:45 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 12:45 AM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Yellow |
| Temperature Range | -45 °C to 65 °C (-50 °F to 150 °F) |
| EAN | 4052713980588 |
Features
| Weather and fade resistant |
| Lead free |
| Fluorescent marks that glow under black light |
| Marks well on oily surfaces |
| High visibility colour for poorly lit areas |
| Marks metal, wood, plastic, concrete, and glass |
| Marks dry overnight |
Instructions
Remove film from tip
Review(s)
2019-04-25
tire season mark all the summers and winters